Zoro Homepage

WPW10567140 Whirlpool Refrigerator Thermostat

  • Mfr # WPW10567140

  • Zoro # G612991236


product price: $60.49
/ea

Key Features

Height
1.25in
Length
4.5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10567140
Zoro #
G612991236
UPC #
-
Country of Origin
United States

Dimensions

Height
1.25in
Length
4.5in

Description

The Top Freezer Refrigerator Temperature Control Thermostat sends power to the refrigerant system to keep the unit consistently cooled. If your refrigerator isn't maintaining a constant temperature, is becoming too cold or the fan is running continuously, replacing this part may alleviate these issues. Replacing this part will require basic hand tools, some disassembly of the refrigerator and novice repair experience. You must unplug the refrigerator or shut off the house circuit breaker for the appliance before installing this part. Also turn off the refrigerator's water supply before you begin.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Top Freezer Refrigerator Temperature Control Thermostat. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.