Zoro Homepage

WPW10568041 Whirlpool Refrigerator Crisper Shelf Drawer Cover

  • Mfr # WPW10568041

  • Zoro # G112991231


product price: $80.79
/ea
Free Shipping & Returns

Key Features

Length
35.8661in
Height
3.6614in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10568041
Zoro #
G112991231
UPC #
-
Country of Origin
United States

Dimensions

Length
35.8661in
Height
3.6614in

Description

The Bottom Freezer Refrigerator Crisper Frame is used to support the appliance's crisper drawers and to control the humidity inside them. If the existing frame is cracked or broken and the drawers cannot move in out with ease, replacing this part may alleviate these issues. This white plastic part measures approx. 18-in W x 30-in L. Note that this item does not include the glass inserts or center support rail, but these parts can be purchased separately. Replacing this part will require basic hand tools, some disassembly of the refrigerator and novice repair experience. Be mindful not to break the glass inserts when you remove them from the existing part. This part requires oversized handling fees for delivery. Recommended Items: Also consider replacing the Shelf Support item WP67001716 and Drawer Slide Rail item WPW10671238 at the same time you complete this repair.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Bottom Freezer Refrigerator Crisper Frame. Tools Needed: Flat-blade screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.