Zoro Homepage

WPW10571723 Whirlpool Light Bulb

  • Mfr # WPW10571723

  • Zoro # G812991203


product price: $14.85
/ea

Key Features

Max. Overall Bulb Length
7.25in
Height
0.12in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10571723
Zoro #
G812991203
UPC #
-
Country of Origin
United States

Dimensions

Max. Overall Bulb Length
7.25in
Height
0.12in

Description

This Range Hood Light Bulb is a replacement part for the your oven hood that illuminates the surface burners during the cooking process. If your light is burned out, replacing this part may alleviate the issue. This part is a 40-watt halogen bulb. Replacing the bulb will require basic hand tools or repair experience. Remember to unplug the range hood or shut off the house circuit breaker for the appliance before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Range Hood Light Bulb. Tools Needed: Flat-blade screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.