Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WPW10571949 Whirlpool Dishwasher Manifold

  • Mfr # WPW10571949

  • Zoro # G312991178


product price: $34.85
/ea

Key Features

Length
13.12in
Height
2.75in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10571949
Zoro #
G312991178
UPC #
-
Country of Origin
United States

Dimensions

Length
13.12in
Height
2.75in

Description

This Dishwasher Center Wash Arm Support holds the spray arm and connects it to the water feed tube in the upper dishrack. If you notice that your dishwasher is not cleaning your dishes properly, this part may need to be replaced. This dark gray plastic part measures approx. 13-in L x 3-in W. Replacing this part will require no disassembly or repair experience. Remember to unplug the dishwasher or shut off the house circuit breaker for the appliance before installing this kit. You must also turn off the water supply underneath the sink before installation. Helpful Tip: We recommend using affresh Dishwasher Cleaner* item W10282479 to help remove limescale and mineral build-up that can be unsightly and affect your dishwasher's performance. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dishwasher Center Wash Arm Support. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.