Zoro Homepage

WPW10605057 Whirlpool Dishwasher Pump and Motor Assembly

  • Mfr # WPW10605057

  • Zoro # G512990926


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Height
9.88in
Length
16in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10605057
Zoro #
G512990926
UPC #
-
Country of Origin
United States

Dimensions

Height
9.88in
Length
16in

Description

This Dishwasher Pump and Motor Assembly pumps water through the spray arms during the dishwashing cycle. When removing the old motor, make sure to note where the various wires connect. If your appliance isn't cleaning your dishes as expected, replacing this part may alleviate the issue. Replacing this part will require basic hand tools, some disassembly of the dishwasher and novice repair experience. You must unplug the dishwasher or shut off the house circuit breaker for the appliance before installing this part. Also be sure to turn off the water supply to your dishwasher before you begin. Helpful Tip: We also recommend using affresh Dishwasher Cleaner* item W10282479 to help reduce limescale and mineral build-up that can be unsightly and affect your dishwasher's performance. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dishwasher Pump and Motor Assembly. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.