Zoro Homepage

WPW10614158 Whirlpool Refrigerator Evaporator Tray

  • Mfr # WPW10614158

  • Zoro # G212991568


product price: $66.35
/ea

Key Features

Height
2.7952in
Length
23.9763in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10614158
Zoro #
G212991568
UPC #
-
Country of Origin
United States

Dimensions

Height
2.7952in
Length
23.9763in

Description

The Refrigerator Defrost Drain Pan is located at the bottom of the refrigerator cabinet, behind the toe grille, and collects water that runs out of the drain line during defrost. If the existing part is cracked or damaged and leaking water on the floor, replacing the drain pan may alleviate the issue. This white plastic replacement part measures approx. 9 W x 18-1/2 L. Replacing this part will require basic hand tools, some disassembly of the refrigerator and novice repair experience. You must unplug the refrigerator or shut off the house circuit breaker for the appliance before installing this part. Also be sure to turn off the refrigerator's water supply.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Refrigerator Defrost Drain Pan. Tools Needed: Multi screwdriver, putty knife, razor blade and tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.