Zoro Homepage

WPW10618107 Whirlpool Door Glass

  • Mfr # WPW10618107

  • Zoro # G412991580


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Length
32.25in
Height
2.25in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10618107
Zoro #
G412991580
UPC #
-
Country of Origin
United States

Dimensions

Length
32.25in
Height
2.25in

Description

This Built In Electric Oven Inner Door Glass is a replacement part that replaces the heat-resistant inner glass panel of your oven's door window. This glass provides heat protection and allows you to view food items as they cook in the oven. This part measures approx. 24-1/2 L x 15-1/8 W. Replacing this part will require basic hand tools, some disassembly of the oven and novice repair experience. You must unplug the oven or shut off the house circuit breaker for the appliance before installing this part. To replace the glass, unscrewed the innermost door panel and remove the bracket that holds the old glass in place. Handle replacement glass with care to avoid breakage.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Built In Electric Oven Inner Door Glass. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.