Zoro Homepage

WPW10618239 Whirlpool Door Handle

  • Mfr # WPW10618239

  • Zoro # G312991536


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Height
2in
Length
29.5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10618239
Zoro #
G312991536
UPC #
-
Country of Origin
United States

Dimensions

Height
2in
Length
29.5in

Description

This Gas Range Oven Door Handle, Stainless Steel creates a sleek, customized look for your appliance. This handle can be used to replace your oven's current handle if it is cracked, broken or stained. You'll want to remove the oven door from the appliance and remove the outer door assembly from the inner panel to start this repair. The handle measures approximately 29-1/2L and is designed to be used with stainless ranges. Check to see if your model number is compatible. Replacing this part will require no disassembly or repair experience. You must unplug the range or shut off the house circuit breaker for the appliance before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Gas Range Oven Door Handle, Stainless Steel. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.