Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WPW10619560 Whirlpool LP Conversion Kit

  • Mfr # WPW10619560

  • Zoro # G112991507


product price: $10.19
/ea

Key Features

Length
2.64in
Height
1.06in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10619560
Zoro #
G112991507
UPC #
-
Country of Origin
United States

Dimensions

Length
2.64in
Height
1.06in

Description

This Gas Range LP Conversion Kit can be used to convert your natural gas range to use liquid propane. This is an accessory that can be used across several brands; check to see if your model number is compatible. Compatible with Slide In and Drop In Range models. Installing this accessory will require specialized tools, complicated disassembly of the range and prior repair experience. We recommend that you hire a qualified technician to install this conversion kit. If installing yourself, remember to unplug the appliance or shut off the house circuit breaker for the appliance before you begin.This product is a Factory Certified Accessory. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. Package contains 1 Gas Range LP Conversion Kit. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.