Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WPW10634271 Whirlpool Range Outer Door Glass

  • Mfr # WPW10634271

  • Zoro # G112991712


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Height
2.25in
Length
32.25in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10634271
Zoro #
G112991712
UPC #
-
Country of Origin
United States

Dimensions

Height
2.25in
Length
32.25in

Description

This Range Oven Door Outer Panel Assembly, Stainless includes both the outer frame for your oven in stainless and the glass of your oven, which is black, and covers the outermost part of the oven door. Installing this trim will require basic hand tools and some disassembly of the oven. Previous repair experience will be helpful but is not necessary. You must unplug the oven or shut off the house circuit breaker for the appliance before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Range Oven Door Outer Panel Assembly, Stainless. Tools Needed: Phillips-Head screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.