Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WPW10637671 Whirlpool Refrigerator Front Grille

  • Mfr # WPW10637671

  • Zoro # G712991617


product price: $60.79
/ea

Key Features

Height
36in
Length
6.5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10637671
Zoro #
G712991617
UPC #
-
Country of Origin
United States

Dimensions

Height
36in
Length
6.5in

Description

The Bottom Freezer Refrigerator Toe Grille, Grey allows air to flow into the machine compartment to cool the condenser and prevents objects from entering the machine compartment. If the existing Grille is broken or cracked and will no longer attach to the appliance properly, replacing this part may alleviate the issue. This grey plastic part measures 36 L x 6-1/2 H and is designed to be used specifically with grey appliances. Installing this part will not require hand tools, disassembly or repair experience.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Bottom Freezer Refrigerator Toe Grille, Grey. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.