Zoro Homepage

WPW10641988 Whirlpool Oven Thermostat

  • Mfr # WPW10641988

  • Zoro # G112991637


product price: $61.65
/ea

Key Features

Height
2.4803in
Length
10.3937in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10641988
Zoro #
G112991637
UPC #
-
Country of Origin
United States

Dimensions

Height
2.4803in
Length
10.3937in

Description

The Gas Range Temperature Control Thermostat establishes and maintains the internal temperature of the oven cavity. If your oven temperature isn't staying constant, replacing this part may alleviate the issue. Located in the control panel, the thermostat is a liquid-filled bulb that maintains the overall cycling heat. To access the part, you'll remove the top panel of the range, the racks inside the range and the oven door. Note that this kit includes an updated design, but the parts will install and operate the same as the existing ones. Replacing this part will require basic hand tools, some disassembly of the range and novice repair experience. You must unplug the range or shut off the house circuit breaker for the appliance before installing this part. Also make sure you shut off the gas to the range.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Gas Range Temperature Control Thermostat. Tools Needed: Multi screwdriver, putty knife

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.