Zoro Homepage

WPW10661045 Whirlpool Washer Water Drain Pump

  • Mfr # WPW10661045

  • Zoro # G412991276


product price: $45.89
/ea

Key Features

Height
8.5in
Length
5.5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10661045
Zoro #
G412991276
UPC #
-
Country of Origin
United States

Dimensions

Height
8.5in
Length
5.5in

Description

The Top Load Washer Drain Pump removes waste water from the washer during the drain portion of the cycle. If your washer is no longer draining properly, you may need to replace this part. Installing this part will require basic hand tools, some disassembly of the washing machine and novice repair experience. You must unplug the washer or shut off the house circuit breaker for the appliance before installing this part. Also make sure you turn off the hot and cold water supply. Helpful Tip: We also recommend using affresh Washing Machine Cleaner* item W10501250 once a month to help reduce odor-causing residue that can build up in your washing machine's drain without proper care. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Top Load Washer Drain Pump. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.