Zoro Homepage

WPW10664271 Whirlpool Water Line

  • Mfr # WPW10664271

  • Zoro # G512991510


product price: $14.15
/ea

Key Features

Height
2.7165in
Length
11.496in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10664271
Zoro #
G512991510
UPC #
-
Country of Origin
United States

Dimensions

Height
2.7165in
Length
11.496in

Description

The Refrigerator Water Line Tubing carries water from the inlet water valve to the ice maker. If your refrigerator is leaking water, check the outlet tubing for cracks or holes, as well as the connection points to ensure they are fitted tightly. This water line measures 5' x 4. Installing this part will require basic tools, some disassembly of the refrigerator and novice repair experience. Remember to unplug the refrigerator or shut off the house circuit breaker for the appliance before installing this part. Also be sure to turn off the water supply to the refrigerator before you begin.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Refrigerator Water Line Tubing. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.