Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WPW10671240 Whirlpool Refrigerator Frame

  • Mfr # WPW10671240

  • Zoro # G712991501


product price: $77.41
/ea
Free Shipping & Returns

Key Features

Height
28.57in
Length
16.82in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10671240
Zoro #
G712991501
UPC #
-
Country of Origin
United States

Dimensions

Height
28.57in
Length
16.82in

Description

This Refrigerator Crisper Drawer Cover Frame, White supports the crisper drawer and holds the shelf that covers the crisper drawer. The drawer frame can simply be lifted out of place, and the new one can be snapped into place. Slide the drawer back in. Cover frame measures approximately 17 L x 3 W x 29 H. Installation requires no tools, disassembly or repair experience.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Refrigerator Crisper Drawer Cover Frame, White. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.