Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WPW10671941 Whirlpool Pump and Motor Assembly

  • Mfr # WPW10671941

  • Zoro # G012991409


product price: $183.02
/ea
Free Shipping & Returns

Key Features

Length
16in
Height
9.88in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10671941
Zoro #
G012991409
UPC #
-
Country of Origin
United States

Dimensions

Length
16in
Height
9.88in

Description

This Dishwasher Pump and Motor Assembly pumps water through the spray arms during the dishwashing cycle. If water isn't pumping through the dishwasher's spray arms, replacing the pump and motor assembly may alleviate this issue. When removing the old motor, make sure to note where the various wires connect. Replacing this part will require advanced mechanical training. Specialized tools, complex testing and appliance calibration may be required. We recommend that you hire a qualified technician to safely install this part. Also be sure to turn off the water supply to your dishwasher before you begin. Also make sure you turn off the hot and cold water supplies. Recommended Items: Dishwasher Sump item WPW10455268. Dishwasher pump sump with outer housing and diverter motor seals. *Diverter seal not available separately from this sump housing. Dishwasher Circulation Pump item WPW10510667. The Circulation Pump moves water through the spray arms to clean the dishes. Helpful Tip: We also recommend using affresh Dishwasher Cleaner* item W10282479 to help reduce limescale and mineral build-up that can be unsightly and affect your dishwasher's performance. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dishwasher Pump and Motor Assembly. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.