Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WPW10683603 Whirlpool Water Inlet Valve

  • Mfr # WPW10683603

  • Zoro # G112992078


product price: $64.99
/ea

Key Features

Height
3.622in
Length
10.3149in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10683603
Zoro #
G112992078
UPC #
-
Country of Origin
United States

Dimensions

Height
3.622in
Length
10.3149in

Description

This Top Load Washer Water Inlet Valve allows hot water to fill in the washer during the cleaning cycle. If your washer isn't getting any hot water, filling slowly, not filling at all, or leaking hot water onto the floor, replacing this part may alleviate these issues. This part attaches the water lines to the back of your appliance. The attaching solenoids on the valve open and close according to the desired temperature, or amount of water needed. Recommended Item: Consider replacing the Fill Hose item 8212487RP at the same time as this repair. Replacing this part will require basic hand tools, some disassembly of the washer and novice repair experience. You must unplug the washing machine or shut off the house circuit breaker for the appliance before installing this part. Also make sure you turn off the hot and cold water supplies. We also recommend using affresh Washing Machine Cleaner Tablets* item W10501250 once a month to help reduce odor-causing residue that can build up in your washing machine's drain without proper care. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Top Load Washer Water Inlet Valve. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.