Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WPW10687506 Whirlpool Washer Levelling Leg Feet

  • Mfr # WPW10687506

  • Zoro # G112992146


product price: $12.69
/ea

Key Features

Length
1.75in
Height
2in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10687506
Zoro #
G112992146
UPC #
-
Country of Origin
United States

Dimensions

Length
1.75in
Height
2in

Description

This Top Load Washer Leveling Leg is a plastic replacement part that allows your appliance to sit perfectly flat. Install the new leveling leg and test to see if you have it adjusted properly by putting the appliance on all four legs. Adjust the new part in or out as required if your washer is unsteady. Note that you may need assistance tilting and balancing the appliance while completing this repair. Replacing this part will require basic hand tools, but no disassembly or repair experience. Helpful Tip: We recommend checking the other three leveling legs on your appliance in case they are also damaged or worn and require replacement.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Top Load Washer Leveling Leg. Tools Needed: Standard pliers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.