WPW10714545 Whirlpool Refrigerator Freezer Door Seal Gasket

  • Mfr # WPW10714545

  • Zoro # G412992167


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Length
31.44in
Height
2.32in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10714545
Zoro #
G412992167
UPC #
-
Country of Origin
United States

Dimensions

Length
31.44in
Height
2.32in

Description

The Door Gasket is a grey rubber seal on the inner door panel of your freezer that creates a seal around the door to prevent warm air from entering the freezer compartment. To remove any creases or wrinkles from the new gasket, set it in the sun or hot water for a few minutes. Safely store any food that could deteriorate while the door is open for this repair. To remove the old seal, remove the screws holding in the freezer door and lay it on a flat surface. Use a flat blade screwdriver to pry out the old seal from the door. If you install the gasket and it isn't lying flat with your refrigerator door closed, you can safely mold it with a heat gun--but be careful not to melt it. Replacing this part will require basic hand tools, some disassembly of the refrigerator and novice repair experience. You must unplug the refrigerator or shut off the house circuit breaker for the appliance before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Door Gasket. Tools Needed: Multi screwdriver, heat gun

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.