Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WPW10776938 Whirlpool Microwave Turn Sharf

  • Mfr # WPW10776938

  • Zoro # G112991965


product price: $17.39
/ea

Key Features

Height
0.94in
Length
3.54in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10776938
Zoro #
G112991965
UPC #
-
Country of Origin
United States

Dimensions

Height
0.94in
Length
3.54in

Description

This Microwave Glass Tray Drive Coupling fits on the motor shaft of the appliance to hold and rotate the glass turntable during operation. The part features a D-shaped insert for the motor shaft and measures approx. 2-3/4in dia. Installing this part will not require tools, disassembly or repair experience. Make sure you unplug the microwave or shut off the house circuit breaker for the appliance before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Microwave Glass Tray Drive Coupling. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.