Zoro Homepage

WPY0316773 Whirlpool Surface Ignitor

  • Mfr # WPY0316773

  • Zoro # G512991893


product price: $39.85
/ea

Key Features

Height
0.6692in
Length
2.3622in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPY0316773
Zoro #
G512991893
UPC #
-
Country of Origin
United States

Dimensions

Height
0.6692in
Length
2.3622in

Description

This Gas Range Surface Igniter provides spark to the burner to ignite the gas and initiate the cooking process. This igniter features a spark electrode with a male spade connection. If your range's igniter is no longer providing a spark to light the burner, replacing this part may alleviate the issue. Installing this part will require basic hand tools, some disassembly of the gas range and novice repair experience. You must unplug the range or shut off the house circuit breaker for the appliance before installing this part. Also make sure to turn the gas valve off before the repair.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Gas Range Surface Igniter. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.