Zoro Homepage

WPY04000041 Whirlpool Bake Element

  • Mfr # WPY04000041

  • Zoro # G512991954


product price: $69.55
/ea

Key Features

Height
21.63in
Length
21.69in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPY04000041
Zoro #
G512991954
UPC #
-
Country of Origin
United States

Dimensions

Height
21.63in
Length
21.69in

Description

This Electric Oven Lower Bake Element is a replacement part for the lower heating element that provides constant heat when cooking. If your oven does not bake properly, check to see if there is a burned-out section of the existing part and replace if needed. Installing the element will require basic hand tools, some disassembly of the oven and novice repair experience. Remember to unplug the oven or shut off the house circuit breaker for the appliance before installing this part. Be mindful not to let the wires connected to the current part fall back inside the oven when you disconnect them; retrieval of the wires will require additional steps during the installation process.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Electric Range Lower Bake Element. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.