Zoro Homepage

WPY04100165 Whirlpool Surface Element

  • Mfr # WPY04100165

  • Zoro # G512991909


product price: $44.35
/ea

Key Features

Length
8.0708in
Height
1.7716in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPY04100165
Zoro #
G512991909
UPC #
-
Country of Origin
United States

Dimensions

Length
8.0708in
Height
1.7716in

Description

The Electric Range Coil Surface Element is a 6 D, 4-turn delta base heating element with looped terminal ends. This element features easy-to-install inplug inin style terminals and is compatible with many electric oven makes and models. If your stove's burner no longer heats up, replacing this part may alleviate the issue. Installing this part will require no tools, disassembly or repair experience. Remember to unplug the range or shut off the house circuit breaker for the appliance before installing this part. Recommended Items: If the range's terminals are corroded, you can replace them with the Element Receptacle and Wire Kit item 12001676. Stainless-steel Burner Drip Bowls item 715877 are available if the ones on your range need to be replaced.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Electric Range Coil Surface Element. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.