Zoro Homepage

WPY04100166 Whirlpool Oven 8in Surface Element

  • Mfr # WPY04100166

  • Zoro # G112992689


product price: $31.79
/ea

Key Features

Length
10.1968in
Height
2.1653in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPY04100166
Zoro #
G112992689
UPC #
-
Country of Origin
United States

Dimensions

Length
10.1968in
Height
2.1653in

Description

The Electric Range Coil Surface Element is a 5-turn, 8 D, 2600-W plug-in style heating element. If the surface burner of your appliance no longer heats up, you may be able to alleviate the issue by replacing this part. Replacing this part will require basic hand tools, some disassembly of the appliance and novice repair experience. You must unplug the appliance or shut off the house circuit breaker before installing this part. Recommended Items: If the element's terminals are corroded, you can replace them with the Element Receptacle and Wire Kit item 330031. If more than one of your appliance's elements are no longer working, consider purchasing the complete Coil Surface Element Kit item 4392061. If needed, the matching 6 element item WP660532 is also sold separately. If the stainless-steel Burner Drip Bowls of your appliance are discolored or dented, you can replace them with item W10278125.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Electric Range Coil Surface Element. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.