Zoro Homepage

WPY303404 Whirlpool Heating Element

  • Mfr # WPY303404

  • Zoro # G312992694


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Height
7.7165in
Length
18.622in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPY303404
Zoro #
G312992694
UPC #
-
Country of Origin
United States

Dimensions

Height
7.7165in
Length
18.622in

Description

The Dryer Heating Element Kit generates heat in the appliance during the drying cycle. If your dryer isn't heating properly, check for a blown thermal fuse or thermal cut out. If you see a break in the coil of your appliance's heating element, you can replace the assembly with this part. This element is 240 volts. Installing this kit will require basic hand tools, some disassembly of the dryer and novice repair experience. You must unplug the dryer or shut off the house circuit breaker for the appliance before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dryer Heating Element Kit. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.