Zoro Homepage

WPY304475 Whirlpool Dryer Cycling Thermostat

  • Mfr # WPY304475

  • Zoro # G612992639


product price: $50.19
/ea

Key Features

Length
1.37in
Height
2in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPY304475
Zoro #
G612992639
UPC #
-
Country of Origin
United States

Dimensions

Length
1.37in
Height
2in

Description

This Dryer Cycling Thermostat monitors and regulates the temperature inside the dryer. To access the part, you'll need to remove the large back panel of the dryer, then remove the wires and 1/4 screw that holds the old thermostat into its housing.This part has the following specifications: 3 terminal L140-20F. This means it has a limit of 140 degrees fahrenheit, and that it will cut out when it reaches this temperature. It kicks back in when the temperature drops by 20 degrees fahrenheit. Replacing this part will require basic hand tools, some disassembly of the dryer and novice repair experience. You must unplug the appliance or shut off the house circuit breaker for the appliance before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dryer Cycling Thermostat. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.