Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WPY700854 Whirlpool Oven Burner Knob

  • Mfr # WPY700854

  • Zoro # G512992562


product price: $17.19
/ea

Key Features

Length
2.4015in
Height
1.9291in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPY700854
Zoro #
G512992562
UPC #
-
Country of Origin
United States

Dimensions

Length
2.4015in
Height
1.9291in

Description

The Range Top Burner Control Knob, Black allows you to adjust the heating level of your gas cooktop surface burner. This knob is black with a stainless steel trim, and fits burner control knobs with 'D' shaped shafts. Remove the old knob by pulling it straight off its post. Replacing this part will require no disassembly or repair experience.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Range Top Burner Control Knob, Black. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.