Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WPY702338 Whirlpool Oven Seal

  • Mfr # WPY702338

  • Zoro # G112992634


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Length
22.2834in
Height
8.4645in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPY702338
Zoro #
G112992634
UPC #
-
Country of Origin
United States

Dimensions

Length
22.2834in
Height
8.4645in

Description

This Oven Door Gasket surrounds the door and creates a tight seal that contains the heat inside your gas or electric oven. If your appliance's current gasket is damaged or pulling away from the oven, replacing this part may alleviate the issue. This replacement part measures approx. 22-1/3 x 3-1/3 x 17 and can be used with select gas or electric ranges; check to see if your model number is compatible. Replacing the gasket will require basic hand tools, minor disassembly of the oven and novice repair experience. You must unplug the oven or shut off the house circuit breaker for the appliance before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Oven Door Gasket. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.