Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WPY703499 Whirlpool Thermostat Knob

  • Mfr # WPY703499

  • Zoro # G112992801


product price: $37.09
/ea

Key Features

Height
0.87in
Length
2.12in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPY703499
Zoro #
G112992801
UPC #
-
Country of Origin
United States

Dimensions

Height
0.87in
Length
2.12in

Description

The Range Oven Thermostat Knob allows you to adjust the heating level of your appliance's oven. This plastic knob is black in color and measures approximately 2 D. This knob is labeled with temperature settings, as well as the words Off and Clean. You can remove the old knob by pulling it straight off its post. Replacing this part will not require tools, disassembly or repair experience.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Range Oven Thermostat Knob. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.