Zoro Homepage

WPY706012 Whirlpool Filter

  • Mfr # WPY706012

  • Zoro # G312992779


product price: $41.59
/ea

Key Features

Length
21.4173in
Height
0.5511in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPY706012
Zoro #
G312992779
UPC #
-
Country of Origin
United States

Dimensions

Length
21.4173in
Height
0.5511in

Description

This Range Grease Filter traps grease from the exhaust air of your downdraft cooktop and range to prevent it from entering the blower and vent, potentially causing build-up and damage. If your current filter can no longer be cleaned and is not functioning properly, replacing it may alleviate the issue. This part measures 16 L x 9 W. Replacing this part will require basic hand tools, but no disassembly or previous repair experience. Make sure you unplug the appliance or shut off the house circuit breaker for the appliance before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Range Grease Filter. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.