Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duet, Class Pack, 12PK

  • Mfr # WPD12

  • Zoro # G016173382


product price: $324.99
/pk 12, $27.08/ea
Free Shipping & Returns

Key Features

Recommended Age
6-10 years
Recommended Grade
Grade 1-5
Includes
12 WhisperPhone DUETs
Material
Plastic
Color
Blue, Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPD12
Zoro #
G016173382
UPC #
198715624403
Country of Origin
United States

Details

Recommended Age
6-10 years
Recommended Grade
Grade 1-5
Includes
12 WhisperPhone DUETs
Material
Plastic
Color
Blue, Orange

Description

The WhisperPhone Duet is a powerful teaching aid designed to support paired reading and speech development in a quiet, focused learning environment. Featuring two handsets connected by an expandable voice tube that stretches up to 6 feet, this tool allows students to engage in low-noise reading activities while improving speech clarity and confidence. Ideal for one-on-one teacher-student interactions, the WhisperPhone Duet helps educators identify speech areas for improvement with ease. Perfect for classroom settings, this pack of 12 ensures multiple students can benefit from enhanced auditory learning.


  • Improves Speech Development – Helps learners enhance pronunciation, fluency, and auditory processing.
  • Supports Quiet Classroom Learning – Reduces classroom noise during paired reading and speech activities.
  • Expandable Voice Tube – Adjusts up to 6 feet for flexible and comfortable use.
  • Ideal for One-on-One Teaching – Allows teachers to work individually with students to refine speech skills.
  • Durable & Easy to Use – Designed for repeated classroom use with simple setup.
  • Pack of 12 – Perfect for classrooms, learning centers, and speech therapy sessions.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.