Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WhisperPhone Select

  • Mfr # WPSLCT1

  • Zoro # G911755799


product price: $84.39
/ea
Free Shipping & Returns

Key Features

Primary Color
Multicolor
Includes
7 expandable tubes, 7 phone handsets, center Selector, instructions
Material
Paper
Recommended Age
6-10 years
Recommended Grade
Grade K-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPSLCT1
Zoro #
G911755799
UPC #
890819001196
Country of Origin
United States

Details

Primary Color
Multicolor
Includes
7 expandable tubes, 7 phone handsets, center Selector, instructions
Material
Paper
Recommended Age
6-10 years
Recommended Grade
Grade K-4

Description

WhisperPhone Select is designed for team-based language interventions. Turn the dial to receive immediate feedback on the pronunciation of a learner through this easy-to-use amplification tool. One adult can manage a speech activity with up to six students, or reconfigure the Select components into three pairs for smaller group activities.


  • •This team-based, direct-to-ear product helps students hear themselves very clearly while reading and allows the teacher to monitor reading performance and assist with word decoding one student at a time.
  • •Select contains 7 expandable tubes, 7 phone handsets, center Selector and instructions.
  • •Components can be configured for Guided Reading, Paired Reading at the reading table, or Paired Reading in up to three locations.
  • •WhisperPhone SelectTM is designed to help manage guided reading.
  • •Turn the dial to provide easy and discrete communication between teacher and student.
  • •Select also provides a setting that creates three teams of two students for paired reading.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.