Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DUET 2.0 Air Purifier with Ionizers and HEPA Filters

  • Mfr # CVDAP2-0

  • Zoro # G504861159


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Color
White
Width
8.5"
Voltage
120v/60Hz
Height
13.3"
Includes
H13 HEPA FILTER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVDAP2-0
Zoro #
G504861159
UPC #
-
Country of Origin
China

Dimensions

Width
8.5"
Height
13.3"
Overall Width
10"
Overall Height
16"

Details

Color
White
Voltage
120v/60Hz
Includes
H13 HEPA FILTER
Standards
CARB/CE/ROHS/FCC
Weight
6.6 lb
Coverage
945 sq ft
Application
Classroom/Offices
Material
ABS/FILTER/PCBA
Features
AIR QUALITY INDICATOR

Description

Cello DUET 2.0 Air Purifier is a CARB certified 2-in-1 air purifier with both HEPA H13 filter and Negative Ionizer of 5 million ions. It also has 3 stage filters including pre-filter to extend the life span of HEPA filter, H13 HEPA filter to trap contagious particulates, and active carbon filter to remove odor. It is suitable for classrooms and offices and any gathering area of about 1000 sq. ft. It includes air environment indicator light to show the air quality from blue (good), green (fair), to red (bad). It also includes a sleek touch panel for all kinds of control and provides a smart timer for any timed operation.


  • 2-in1 Air Purifier
  • HEPA H13 FILTER
  • COVERS UP TO 1000 SQ. FT.
  • AIR QUALITY INDICATOR
  • SMART TIMER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.