
OMNI 4-in-1 Air Purifier with Ionizers and HEPA Filters (300W)
Mfr # CO300W4-1
Zoro # G504861166
product price: $1,152.99
/ea
Free Shipping & Returns
Key Features
Color
White
Width
15.6"
Voltage
120v
Height
51.6"
Features
NEEDLEPOINT BIPOLAR IONIZERS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CO300W4-1
Zoro #
G504861166
UPC #
-
Country of Origin
China
Dimensions
Width
15.6"
Height
51.6"
Overall Width
18"
Overall Height
53"
Details
Color
White
Voltage
120v
Features
NEEDLEPOINT BIPOLAR IONIZERS
Includes
HEPA FILTERING/UVC DISINFECTION
Weight
59 lb
Coverage
8000 sq ft
Standards
CARB/UL 867
Material
Metal/ABS/Filter/PCBA
Application
Schools/Offices/Hospitals
Description
Cello OMNI 4-in-1 300W is an amazing user-friendly unit designed to help sanitize the air and hard surfaces, such as desktops, doorknobs, and elevator buttons, by emitting the ultraviolet (UV) radiation inside their facilities. Perfect for the office, schools, childcare, auto dealership, medical and dental buildings, hospitality facilities, and more. The Cello OMNI 4-in-1 is an industrial-grade air purifier including four technologies: HEPA filtering, Needlepoint Bipolar Ionizers (NPBI), UVC air purification, and UVC surface disinfection technology. It is suitable for up to 8000 sq. ft. room with its large CADR up to 1000 CFM. Also, it includes Wi-Fi control and IoT communication devices, which can be connected to IMMUNE.us portal and monitor the air quality to decide if the air quality is too dangerous and need to be “UVC reset”.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.