Zoro Homepage

UVC Cart 300W PLUS

  • Mfr # CO300WPLUS

  • Zoro # G704861164


product price: $4,090.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
White
Overall Width
21.7"
Coverage
3000 sq ft
Overall Height
63"
Weight
54 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO300WPLUS
Zoro #
G704861164
UPC #
-
Country of Origin
China

Dimensions

Overall Width
21.7"
Overall Height
63"

Details

Color
White
Coverage
3000 sq ft
Weight
54 lb

Description

UV 300W PLUS Coverage: 3000 sq. ft. UVC efficacy: 1.4mW/cm2 25.6”x19.7”x59.3”; 47LB 10,000hr UV lamp life span IMMUNE.us compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.