Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RLC-100
Zoro #
G2682696
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width (In.)
2.13
Length (In.)
3.13
Height (In.)
0.75
Details
Item
Red Light Camera Detector
For Use With
Automobiles and Trucks
Mounting
Windshield
Voltage
12 to 15 DC
Material
ABS plastic
Display
Numeric Icon
Color
Black
Includes
Power Cord, USB Cable, Magnetic Disk Mount, Non-Skid Dash Pad, And Alcohol Pad
Description
Red Light Camera Detector, Numeric Icon Display, Length 3.13 In, Width 2.13 In, Height 0.75 In, Voltage 12 to 15 DC, Windshield Mounting, Material ABS Plastic, Color Black, For Use With Automobiles and Trucks, Includes Power Cord, USB Cable, Magnetic Disk Mount, Non-Skid Dash Pad, And Alcohol Pad
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.