3006 Quick Dry Caulk, White, 7 days Curing, 40 to 140 deg F, 10 fl-oz Syringe

  • Mfr # W12QD0010

  • Zoro # G014657907


product price:  $6.99
/ea
Sold in multiples of 12 for $83.88

Key Features

Container Type
Syringe
Container Size
10 fl-oz
Color
White
Full Cure Time
7 days
Specific Gravity
1.64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W12QD0010
Zoro #
G014657907
UPC #
23275003552
Country of Origin
United States

Dimensions

Container Size
10 fl-oz

Details

Container Type
Syringe
Color
White
Full Cure Time
7 days
Specific Gravity
1.64
For Use On Surface Material
Drywall Glass Masonry Metal Wood

Description

White Lightning 3006 Quick Dry is a siliconized acrylic latex caulk that can be painted in 20 min with a brush and is paintable immediately with an airless sprayer. The full-bodied formula is ideal for filling joints and openings around doors, windows, baseboards, trim, siding and vents.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.