Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acrylic Sealant, 6 " L, 8 " W, White

  • Mfr # W30000010

  • Zoro # G922440530


product price: $5.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W30000010
Zoro #
G922440530
UPC #
023275004214
Country of Origin
United States

Description

Acrylic Sealant, Color White, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Weather Resistant, Mildew Resistant, Mold Resistant, Stain Resistant, Waterproof, Sealant Properties Prevents Flashing when Painted, Stay-Clean Formula, Standards ASTM C920, Class 25, UL, Elongation 50 Percent, Full Cure Time 7 day, Maximum Performance Temperature 140 Degrees F, Minimum Performance Temperature -30 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.