Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

White Lightning All Purpose Caulk, 10 oz, Cartridge, Almond, Acrylic, Silicone Base, 3006 W12002010

All Purpose Caulk, 10 oz, Cartridge, Almond, Acrylic, Silicone Base, 3006 (Discontinued)

  • Mfr # W12002010
  • Zoro # G5094997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W12002010
Zoro #
G5094997
UPC #
023275010109
Country of Origin
United States

Dimensions

Size
10 oz
Container Size
10 oz
Container Size and Type
10 oz Cartridge

Details

Item
All Purpose Caulk
Adhesive Grouping
Caulk
Color
Almond
Container Type
Cartridge
Sealant Base
Acrylic, Silicone
Application
Baseboards, Doors, Siding, Trim, Vents, Windows
Series
3006
Specific Gravity
1.66
Standards
ASTM C834
For Use On Surface Material
Drywall, Glass, Masonry, Metal, Plastic, Vinyl, Wood
Working Time
12 min
Resistance Properties
Mildew Resistant, Mold Resistant
Sealant Properties
Smooth Application, Excellent Adhesion, Mold and Mildew Resistant
Includes
Nozzle, Tube
Begins to Harden
12 min
Sealant Color Family
Tans
Meets
ASTM Specification C-834
Application Temp. Range
Greater Than 40 Degrees F
Sealant Container
Cartridge
VOC
35 g/L
For Use With
Caulk Gun
Performance Temp. Range
-30 Degrees to 180 Degrees F
For Use On
Wood, Drywall, Glass, Masonry, Brick, Concrete, Metal
Dry Time
24 hr
Full Cure
7 day
Color Family
Tan
Product Type
Caulk
VOC Content Weight
35 g/L
Primary Application
Window, Door, Siding & Trim, Window, Door, Siding and Trim, Window and Door
Base Material
Acrylic Latex
Properties
Mold and Mildew Resistant
Working Time Range
11 min to 25 min
Compatible Materials
Concrete & Masonry, Glass & Fiberglass, Metal, Plastic, Wood
Environment
Indoor/Outdoor
Sealant & Resistance Properties
Mold Resistant Flexible Paintable
Minimum Performance Temperature
-30 Degrees F
Maximum Performance Temperature
180 Degrees F
Elongation Range
501% or More
Finishing Features
Paintable
VOC Content Range
20.1 g/L to 50 g/L
Operating Temperature Range
-30 Degrees F to 180 Degrees F
Minimum Application Temperature
40 Degrees F

Description

Caulk, Color Almond, Application Window, Door, Siding and Trim, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Mildew Resistant, Mold Resistant, Sealant Properties Flexible, Standards ASTM C834, Elongation Not Applicable, Full Cure Time Not Applicable, Maximum Performance Temperature 180 Degrees F, Minimum Performance Temperature -30 Degrees F, Working Time 12 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.