Hybrid Caulk, 10 oz, Cartridge, Clear, Hybrid Base, 3006

  • Mfr # W12001010

  • Zoro # G5095030


product price:  $6.75
/ea

Key Features

Container Type
Cartridge
Container Size
10 oz
Application
Multipurpose
Adhesive Grouping
Caulk
Series
3006
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W12001010
Zoro #
G5095030
UPC #
023275300675
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Hybrid Caulk
Container Type
Cartridge
Color
Clear
Application
Multipurpose
Adhesive Grouping
Caulk
Series
3006
Working Time
12 min
Sealant Base
Hybrid
Begins to Harden
12 min
Application Temp. Range
Greater Than 40 Degrees F
Includes
Nozzle, Tube
Specific Gravity
1.04
Sealant Properties
Flexible
Meets
ASTM Specification C-834
For Use With
Caulk Gun
Performance Temp. Range
-30 Degrees to 180 Degrees F
Standards
ASTM C834
For Use On Surface Material
Drywall, Glass, Masonry, Metal, Plastic, Vinyl, Wood
Minimum Application Temperature
40 Degrees F
Maximum Performance Temperature
180 Degrees F
Environment
Indoor/Outdoor
VOC Content Weight
35 g/L
Minimum Performance Temperature
-30 Degrees F
Finishing Features
Paintable
Resistance Properties
Mildew Resistant, Mold Resistant

Description

Hybrid Caulk, Color Clear, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Mildew Resistant, Mold Resistant, Sealant Properties Flexible, Standards ASTM C834, Elongation Not Applicable, Full Cure Time Not Applicable, Maximum Performance Temperature 180 Degrees F, Minimum Performance Temperature -30 Degrees F, Working Time 12 min, For Use On Surface Material Drywall, Glass, Masonry, Metal, Plastic, Vinyl, Wood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.