Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hybrid Caulk, 10 oz, Cartridge, White, Hybrid Base, Kitchen & Bath

  • Mfr # W22000010

  • Zoro # G5094951


product price: $5.49
/ea

Key Features

Container Type
Cartridge
Container Size
10 oz
Color
White
Application
Kitchen and Bath
Adhesive Grouping
Caulk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W22000010
Zoro #
G5094951
UPC #
023275025103
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Hybrid Caulk
Container Type
Cartridge
Color
White
Application
Kitchen and Bath
Adhesive Grouping
Caulk
Series
Kitchen & Bath
Working Time
45 min
Sealant Base
Hybrid
Performance Temp. Range
-30 Degrees to 180 Degrees F
Specific Gravity
1.49
Begins to Harden
45 min
Sealant Properties
Flexible
Application Temp. Range
40 Degrees to 150 Degrees F
Includes
Nozzle, Tube
For Use With
Caulk Gun
For Use On Surface Material
Ceramic, Glass, Marble, Porcelain, Wood
VOC Content Weight
11 g/L
Maximum Application Temperature
140 Degrees F
Minimum Application Temperature
40 Degrees F
Finishing Features
Paintable
Maximum Performance Temperature
180 Degrees F
Minimum Performance Temperature
-30 Degrees F
Resistance Properties
Mildew Resistant, Mold Resistant, Waterproof

Description

Hybrid Caulk, Color White, Application Kitchen and Bath, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Mildew Resistant, Mold Resistant, Waterproof, Sealant Properties Flexible, Standards Not Applicable, Elongation Not Applicable, Full Cure Time Not Applicable, Maximum Performance Temperature 180 Degrees F, Minimum Performance Temperature -30 Degrees F, Working Time 45 min, For Use On Surface Material Ceramic, Glass, Marble, Porcelain, Wood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.