Zoro Homepage

Hybrid Caulk, 10 oz, Cartridge, White, Hybrid Base

  • Mfr # W32000010

  • Zoro # G5094936


product price: $5.49
/ea

Key Features

Container Type
Cartridge
Container Size
10 oz
Color
White
Application
Multipurpose
Adhesive Grouping
Caulk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W32000010
Zoro #
G5094936
UPC #
023275306004
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Hybrid Caulk
Container Type
Cartridge
Color
White
Application
Multipurpose
Adhesive Grouping
Caulk
Working Time
12 min
Sealant Base
Hybrid
Meets
Exceeds ASTM C-920, Class 25
Begins to Harden
12 min
Performance Temp. Range
-30 Degrees to 180 Degrees F
For Use With
Caulk Gun
Includes
Nozzle, Tube
Sealant Properties
Flexible
Specific Gravity
1.64
Application Temp. Range
Greater Than 40 Degrees F
Standards
ASTM C834
For Use On Surface Material
Aluminum, Metal, Plastic, Vinyl, Wood
Resistance Properties
Crack Resistant, Mildew Resistant, Mold Resistant, Nonshrinking
Minimum Performance Temperature
-30 Degrees F
VOC Content Weight
32 g/L
Finishing Features
Paintable
Environment
Indoor/Outdoor
Maximum Performance Temperature
180 Degrees F
Minimum Application Temperature
40 Degrees F

Description

Hybrid Caulk, Color White, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Crack Resistant, Mildew Resistant, Mold Resistant, Nonshrinking, Sealant Properties Flexible, Standards ASTM C834, Elongation Not Applicable, Full Cure Time Not Applicable, Maximum Performance Temperature 180 Degrees F, Minimum Performance Temperature -30 Degrees F, Working Time 12 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.