Hybrid Caulk, 6 oz, Tube, White, Hybrid Base, Kitchen & Bath
- Mfr # W22000005
- Zoro # G5094945
product price:Â
$
5.15
/ea
Key Features
Container Type
Tube
Container Size
6 oz
Color
White
Application
Kitchen and Bath
Adhesive Grouping
Caulk
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W22000005
- Zoro #
- G5094945
- UPC #
- 023275505018
- Country of Origin
- United States
- Item
- Hybrid Caulk
- Container Type
- Tube
- Color
- White
- Application
- Kitchen and Bath
- Adhesive Grouping
- Caulk
- Series
- Kitchen & Bath
- Working Time
- 45 min
- Sealant Base
- Hybrid
- Includes
- Tube
- Application Temp. Range
- 40 Degrees to 150 Degrees F
- Performance Temp. Range
- -30 Degrees to 180 Degrees F
- Sealant Properties
- Flexible
- Begins to Harden
- 45 min
- Specific Gravity
- 1.48
- For Use With
- Hand Caulk
- For Use On Surface Material
- Ceramic, Glass, Marble, Porcelain, Wood
- Maximum Performance Temperature
- 180 Degrees F
- Maximum Application Temperature
- 140 Degrees F
- Finishing Features
- Paintable
- Minimum Application Temperature
- 40 Degrees F
- Minimum Performance Temperature
- -30 Degrees F
- VOC Content Weight
- 11 g/L
- Resistance Properties
- Mildew Resistant, Mold Resistant, Waterproof
Dimensions
- Container Size
- 6 oz
Description
Hybrid Caulk, Color White, Application Kitchen and Bath, Container Size 6 oz, Container Type Tube, Finishing Features Paintable, Resistance Properties Mildew Resistant, Mold Resistant, Waterproof, Sealant Properties Flexible, Standards Not Applicable, Elongation Not Applicable, Full Cure Time Not Applicable, Maximum Performance Temperature 180 Degrees F, Minimum Performance Temperature -30 Degrees F, Working Time 45 min, For Use On Surface Material Ceramic, Glass, Marble, Porcelain, Wood
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.