Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WL08116
Zoro #
G921908826
UPC #
023275081161
Country of Origin
United States
Description
Repair Patch, Product Form Putty, Color White, Container Size 1 qt, Environment Indoor/Outdoor, Finishing Features Paintable, Application Patching Compound; Sealing and Filling Cracks, For Use On Surface Material Wood, Standards OSHA 29 CFR 1910.1200, VOC Content 0 g/L, Flash Point Greater Than 200 Degrees F, For Use With Wood, Maximum Application Temperature 40 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.