Shop WHITE LIGHTNING

Sealant

  • Mfr # W4100010X
  • Zoro # G924782126

product price: 
$
9.65
/ea

Key Features

Sealant Properties
High Strength, Permanently Flexible
Environment
Outdoor
Elongation
1,025 %
Finishing Features
Paintable
Working Time
2 hr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W4100010X
Zoro #
G924782126
UPC #
023275005082
Country of Origin
United States

Dimensions

Overall Length
1.88 in
Container Size
10 oz
Overall Width
1 7/8 in
Length
1.88 in

Details

Item
Sealant
Sealant Properties
High Strength, Permanently Flexible
Environment
Outdoor
Elongation
1,025 %
Finishing Features
Paintable
Working Time
2 hr
Cure Type
Room Temperature
Flash Point
109 Degrees F
Container Type
Cartridge
Application
Roofing and Gutters
Maximum Setting Time
4 days
Sealant Base
Solvent
Maximum Performance Temperature
180 Degrees F
For Use On Surface Material
Asphalt, Brick, Concrete, Fiberglass, Glass, Metal, Paint, Plastics, Tile, Wood
Color
White
VOC Content Weight
2.84 lb/gal
Resistance Properties
Low Temperature Resistant, Oil Resistant, Waterproof, Weather Resistant
Maximum Application Temperature
140 Degrees F
Full Cure Time
4 day
Minimum Performance Temperature
-40 Degrees F
Minimum Application Temperature
0 Degrees F
VOC Content Weight Percentage
36.97 %
Series
Storm Blaster

Description

Sealant, Color White, Application Roofing and Gutters, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Low Temperature Resistant, Oil Resistant, Waterproof, Weather Resistant, Sealant Properties High Strength, Permanently Flexible, Standards Not Applicable, Elongation 1,025 Percent, Full Cure Time 4 day, Maximum Performance Temperature 180 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 2 hr, Overall Length 1.88 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.