Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Gutter and Roof Seal, Clear

  • Mfr # W43101010

  • Zoro # G916459555


product price: $13.89
/ea

Key Features

Shelf Life
1 yr
Sub Brand
Silicone Ultra Gutter and Roof Sealant
Roof Coating Technology
Silicone Roof Coatings
Solids Content
96.9 %
Container Type
Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W43101010
Zoro #
G916459555
UPC #
023275001176
Country of Origin
United States

Dimensions

Container Size
10.1 oz

Details

Shelf Life
1 yr
Sub Brand
Silicone Ultra Gutter and Roof Sealant
Roof Coating Technology
Silicone Roof Coatings
Solids Content
96.9 %
Container Type
Cartridge
Basic Surface Type
Multi-Surface
Roof Application
Roof Sealants
Surface Texture
Rough, Smooth
Application Method
Caulking Gun
Coverage Area
21 Linear Feet
Maximum Application Temperature
122 Degrees F
VOC Content
26.7 g/L
Base Type
Solvent
VOC Compliant
Yes
Tack Free Time
30 min
Minimum Application Temperature
-20 Degrees F
Features
Flexible, Non-Shrinking
Use Location
Exterior
Roof Item Type
Sealant
Item
White Lightning(R) Silicone Ultra Gutter and Roof Sealant, Clear, 10.1 fl. oz.
Color
Clear
Activator Required
No
Surface Material
Aluminum, Concrete, Masonry, Metal, Vinyl, Wood
Resin Type
Silicone
Mildew Resistant
No
Dry Time
30 min
Durability
Non-Fibered
Resistance Properties
Mildew Resistant, Temperature Resistant, UV Resistant, Water Resistant
Cure Time
24 hr
Maximum Temperature Resistance
300 Degrees F
Standards
ASTM C920, Class 25, TT-S-001543A Class A, TT-S-00230C Class A
Primer Required
No
Reflective
No
UV Resistant
Yes
Heat Resistant
Yes
For Use On
Roofs

Description

Silicone Gutter and Roof Seal, Clear

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.