Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Sealant, 10 oz, Cartridge, Clear, Silicone Base, Silicone Rubber

  • Mfr # W11121010

  • Zoro # G5095146


product price: $9.79
/ea

Key Features

Container Type
Cartridge
Container Size
10 oz
Color
Clear
Application
Window, Door, Siding and Trim
Adhesive Grouping
Sealant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W11121010
Zoro #
G5095146
UPC #
023275090101
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Silicone Sealant
Container Type
Cartridge
Color
Clear
Application
Window, Door, Siding and Trim
Adhesive Grouping
Sealant
Series
Silicone Rubber
Working Time
30 min
Full Cure Time
1 day
Sealant Base
Silicone
Performance Temp. Range
-50 Degrees to 450 Degrees F
Sealant Properties
Flexible
Meets
FDA, NSF/ANSI Standard 51, USDA
Flash Point
200 Degrees F
Includes
Nozzle, Tube
Application Temp. Range
40 Degrees to 150 Degrees F
Specific Gravity
1.06
Begins to Harden
30 min
For Use With
Standard Caulk Gun
Standards
21 CFR Section 177.2600, MIL-A-46106, NSF/ANSI 51, TT-S-001543A Class A, TT-S-00230C Class A
For Use On Surface Material
Ceramic, Glass, Porcelain, Vinyl, Wood
Maximum Application Temperature
122 Degrees F
Environment
Indoor/Outdoor
Maximum Performance Temperature
450 Degrees F
Minimum Application Temperature
-20 Degrees F
VOC Content Weight
30 g/L
Minimum Performance Temperature
-50 Degrees F
Resistance Properties
Mildew Resistant, Moisture Resistant, Nonshrinking, Waterproof

Description

Silicone Sealant, Color Clear, Application Window, Door, Siding and Trim, Container Size 10 oz, Container Type Cartridge, Finishing Features Not Applicable, Resistance Properties Mildew Resistant, Moisture Resistant, Nonshrinking, Waterproof, Sealant Properties Flexible, Standards 21 CFR Section 177.2600, MIL-A-46106, NSF/ANSI 51, TT-S-001543A Class A, TT-S-00230C Class A, Elongation Not Applicable, Full Cure Time 1 day, Maximum Performance Temperature 450 Degrees F

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.