Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Sealant, 10 oz, Tube, Clear

  • Mfr # WL099110C

  • Zoro # G3683041


product price: $7.02
/ea

Key Features

Container Type
Tube
Container Size
10 oz
Color
Clear
Application
Multipurpose
Working Time
10 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL099110C
Zoro #
G3683041
UPC #
023275991101
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Silicone Sealant
Container Type
Tube
Color
Clear
Application
Multipurpose
Working Time
10 min
Full Cure Time
1 day
Elongation
570 %
Sealant Base
Silicone
Cure Type
Room Temperature
Characteristics
Seals Out Moisture, Air, Dust, Dirt and Noise
Type
Interior/Exterior
Standards
Not Specified
Temp. Range
Remains Stable Between -49 Degrees F to 302 Degrees F
Begins to Harden
10 min
Flash Point
200 Degrees F
Specific Gravity
0.96
For Use On Surface Material
Not Specified
Environment
Indoor/Outdoor
Resistance Properties
Mildew Resistant, Mold Resistant
Minimum Performance Temperature
-50 Degrees F
Maximum Application Temperature
302 Degrees F
Maximum Performance Temperature
375 Degrees F

Description

Silicone Sealant, Color Clear, Application Multipurpose, Container Size 10 oz, Container Type Tube, Finishing Features Not Applicable, Resistance Properties Mildew Resistant, Mold Resistant, Sealant Properties Not Applicable, Standards Not Specified, Elongation 570 Percent, Full Cure Time 1 day, Maximum Performance Temperature 375 Degrees F, Minimum Performance Temperature -50 Degrees F, Working Time 10 min, For Use On Surface Material Not Specified, Cure Type Room Temperature

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.