Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Sealant, 6 " L, 8 " W, White

  • Mfr # W31110010

  • Zoro # G422437719


product price: $10.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W31110010
Zoro #
G422437719
UPC #
023275092174
Country of Origin
United States

Description

Silicone Sealant, Color White, Application Window and Door, Container Size 10 oz, Container Type Cartridge, Resistance Properties Mildew Resistant, Mold Resistant, Waterproof, Sealant Properties Excellent Adhesion, Highly Flexible, Watertight Seal, Minimal Shrinking, Protects Against Heat and Water Damage, Standards FDA 21 CFR 177.2600, NSF/ANSI 51, TT-S-001543A, TT-S-001543A Class A (COM-NBS), TT-S-00230C, TT-S-00230C Class A (COM-NBS), USDA, Elongation Not Applicable, Full Cure Time 1 day

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.