Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Synthetic Sealant, 6 " L, 8 " W, Clear

  • Mfr # W41501010

  • Zoro # G522439712


product price: $5.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W41501010
Zoro #
G522439712
UPC #
023275095953
Country of Origin
United States

Description

Synthetic Sealant, Color Clear, Application Window and Door, Container Size 10 oz, Container Type Cartridge, Resistance Properties Waterproof, Sealant Properties Insulates Against Drafts and Leaks, Removable After use, Standards OSHA 29 CFR 1910.1200, Elongation Not Applicable, Full Cure Time 1 day, Maximum Performance Temperature 140 Degrees F, Minimum Performance Temperature -20 Degrees F, Working Time 5 min, Overall Length 6 in, Overall Width 8 in, For Use On Surface Material Doors, Trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.